PLASTEC Weather Hood

Sebelum PPN:
Rp25.999.900 - Rp72.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Covers and weather hoods protect outdoor blowers from the sun, rain, and other weather-related damage.
Feature
Weather Hood Product Type Weather Hood Overall Height 28 1/8 in Overall Width 23 in Overall Depth 19 7/8 in Material Polypropylene Finish - Color Gray Includes SS Support Bracket for Motor Includes Mounting Hardware Yes For Use With 3MPX2 3MPX3 3MPX4 3MPX5 3MPX6 3MPX7 3MPX8 3MPX9 3MPY1 3MPY2 3MPY3 Compatible with Grainger Part Number 61DC53 61DC54 61DC67 61DD04 61DD05 61DD06 61DD07 61DD08 61DD09 61DD10 Compatible with Brand Plastec

Ulasan Produk

Tidak ada ulasan