VALUSWEEP ValuSweep Replacement Brush

Sebelum PPN:
Rp6.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Replacement forklift broom brushes ensure brooms are in good working order and clean effectively.
Feature
ValuSweep Replacement Brush Product Type ValuSweep Replacement Brush Overall Height 8 in Compatible Fork Height Not Applicable Compatible Fork Length Not Applicable Compatible Fork Width Not Applicable Overall Depth 1 in Brush Height 8 in Brush Width 48 in Overall Width 48 in Bristle Material Polypropylene Number of Rows Not Applicable Package Quantity 5

Ulasan Produk

Tidak ada ulasan