MARCOM Training Kit

Sebelum PPN:
Rp14.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These training materials educate employees on effectively communicating chemical and substance hazards in the workplace. They also cover how to comply with the Global Harmonized System (GHS) for labeling chemicals and substances.
Feature
Training Kit Format Book DVD Poster Height 4 in Includes Booklet DVD Manual Poster Test/Guide Number of Users Supported Unlimited Operating System Requirements Not Applicable Product Type Training Kit Regulations Covered OSHA 29 CFR Software Delivery Method Not Applicable Subject Matter Hazardous Material Training Supported Languages English Title Hazard Communication in Industrial Facilities Training Environment Industrial Width 14 in Depth 20 in Number of Pages 0

Ulasan Produk

Tidak ada ulasan