NORTON Quick-Change Sanding Disc

Sebelum PPN:
Rp68.900 - Rp1.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose sanding discs optimized for use on all metals have a closed-coat aluminum oxide abrasive applied to a cloth backing. Aluminum oxide is a strong, sharp, and durable abrasive that penetrates the work surface and withstands heat and high speeds. Closed-coat abrasives have abrasive grain across the entire surface to provide a smoother finish and faster material removal than open-coat coverage. The flexible, tear-resistant cloth backing conforms to contours and is more durable and tear resistant than paper.
Feature
M7451 Quick-Change Sanding Disc Abrasive Type Coated Abrasive Material Aluminum Oxide Backing Material Polyester Backing Weight Y Coating Coverage Closed Grade Extra Coarse Grit P36 Overall Diameter 2 in Quick Change System TP Series R766 Maximum Operating Speed 30 000 RPM Color Brown Package Quantity 100

Ulasan Produk

Tidak ada ulasan