TRIPLETT Hygro-Thermometer

Sebelum PPN:
Rp5.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These desk and wall mount meters show temperature and humidity readings measured by a cabled sensor connected to the base. These sensors can be placed into containers, on a piece of electronic equipment, or measure ambient temperature and humidity anywhere the sensor can reach.
Feature
Hygro-Thermometer with NIST 10 Percent to 99 Percent Primary Scale Humidity/Temperature Includes NIST-Traceable Certificate Yes Dual LCD Display with Comfort Level Icons 4.25 in L x 4 in W x 0.8 in D Power Cord Length Not Applicable Temperature Scale Fahrenheit/Celsius

Ulasan Produk

Tidak ada ulasan

Halaman Terkait