POSI LOCK Hydraulic Ram Puller

Sebelum PPN:
Rp67.999.900 - Rp70.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hydraulic ram puller sets include a hydraulic-ram puller, hand pump, hose, and other attachments for pulling press-fit parts off of shafts. Hydraulic-ram pullers are attached to a hydraulic hand pump to apply the force needed. They can be operated remotely to keep workers at a safe distance.
Feature
Hydraulic Ram Puller Cylinder Nominal Capacity 12 ton Stroke Length Not Applicable Capacity with Attachments 12 ton Number of Jaws 2 Max Jaw Spread 12 in Min Jaw Spread 0.75 in Max Reach 8 in Application For Pulling Bearings Bushings Gears Pulleys Wheels Includes Not Applicable Number of Pieces 5

Ulasan Produk

Tidak ada ulasan