TRIMACO Dust Containment Pole

Sebelum PPN:
Rp4.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two to four spring-loaded poles can hold a dust barrier that is up to 12' high. Made of aluminum or steel, these poles can be easily adjusted as the barrier room moves around a jobsite. Packages contain poles with adjoining parts (heads, plates, and non-slip pads).
Feature
Dust Containment Pole Material Aluminum Maximum Extension Height 12 ft Minimum Extension Height 5.4 ft Width 2 in Color Silver For Use With Plastic Sheeting Application Construction Paint Job Features Easy Set Up Extra Durability Heavy Duty Height 12 ft Pole Type Telescoping Product Type Telescoping Pole Package Quantity 2

Ulasan Produk

Tidak ada ulasan