NOVATEK Air Scrubber

Sebelum PPN:
Rp35.999.900 - Rp51.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heavy-duty steel negative air machines are more rigid than aluminum or plastic negative air machines, which allows them to keep their shape and maintain a tight filter seal for longer. These steel negative air machines have a smooth surface and are easier to clean than plastic negative air machines.
Feature
Air Scrubber Variable Speed Thermally Protected Motor HP 1 hp Voltage 115V AC 5 A Amps Height 40 in Length 20 in Width 23 in Air Flow with HEPA Filter 150 to 1100 cfm Air Flow without HEPA Filter 1 400 cfm Filtration HEPA Main Filter Size 16 in x 16 in x 11-1/2 in Prefilter Size 16 in x 16 in x 1 in Prefilter Type Pleated Discharge Dia 10 in Air Inlet 12 in Decibels 58 Vacuum Gauge Yes Construction Polyethylene Net Weight 91 lb

Ulasan Produk

Tidak ada ulasan