QUIETSITE Acoustic Panel

Sebelum PPN:
Rp18.999.900 - Rp35.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Acoustic wall blankets drape over noise sources or hang from mounting points and absorb sounds to reduce noise levels in a facility.
Feature
Acoustic Panel Width 48 in Length 96 in Thickness 1 in Color Gray Material Polyester Temp Range -40 Degrees to 180 Degrees F Resistant To Fire UV Protected Water Standards NFPA 701 Method 1 OSHA Compliance Includes (1) 4 ft x 8 ft Panel

Ulasan Produk

Tidak ada ulasan