Texas Instruments 8-line to 1-line data selector/multiplexer

Sebelum PPN:
Rp59.900
Spesifikasi
Current Consumption(I<sub>CC</sub>)80μA
ROHS Directive (Corresponding to 10 Substances)Correspondence
Voltage Rating (V)2~6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This data selector selects one of eight data sources for output. The strobe (G)/ input must be at a low logic level to enable the input. When the strobe terminal is at a high logic level, the W output is forced high and the Y output is forced low. It can drive up to 10 LSTTL loads. Output drive of ±6mA at 5V.
Boolean function generator, parallel-to-serial converter, data source selector, etc.

Ulasan Produk

Tidak ada ulasan