Texas Instruments 1-circuit JFET input operational amplifier

Sebelum PPN:
Rp57.900
Spesifikasi
InputJFET
Number of Circuits1 circuit
Operating Temperature Range (°C)0~+70
PackageDIP-8
Power Supply Voltage (V)±18
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a J-FET input op amp developed by the former National Semiconductor (now absorbed into TI). As stated at the beginning of the datasheet, this product has been around since the very beginning of J-FET input types and continues to be used. Although it is an older product, it is sufficient for handling DC and audio frequencies below 20kHz, which do not require high precision, and is still popular as an easy-to-use standard product due to the J-FET input characteristics of low input current, high input resistance, and high slew rate. Please note that this product contains only one circuit.

Ulasan Produk

Tidak ada ulasan