SPRESENSE SPRESENSE Camera Board

Sebelum PPN:
Rp1.099.900
Spesifikasi
Data RateVideo data rate: SVGA 30 frame/s YCbCr output, Still image data rate: 5M pixel 15 frame/s JPEG output
Display PatternScene selection: 12 patterns
Exposure Compensation± 2EV (1 / 3EV step)
Exposure ControlAuto/Shutter Priority/ISO Priority/Long AE Mode
FocusFocus Control: Auto/Single AF/Continuous AF/Manual
Format TypeOutput image: JPEG (4:2:2), Y/Cb/Cr, YUV, RGB, RAW, JPEG+YUV (thumbnail)
Image SensorISX012
LensYes
Number of Effective Pixel5.11 million pixels
SensitivityISO 40~800
Sensor Type1/4-inch CMOS image sensor
Shutter Speed1/8s (long time AE mode) to 1/42000s
Video formatHD video output: 1080p (1920 x 1030, 30 frames/s), 720p (1208 x 720, 60 frames/s), JPEG output, JPEG+YCbCr output
White balanceAuto white balance/Sunlight/Cloudy/Fluorescent light/Lamp

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a camera board for the SPRESENSE main board. The camera module is composed of a Sony ISX012 image sensor and a lens, and starts up as a camera when instructed by SPRESENSE.
The ISX012 image sensor has an effective pixel count of 5.11 megapixels and is equipped with a JPEG encoder, so it can send images to Spresense in JPEG format in addition to RAW, Y/C, and RGB.
*SPRESENSE main board is not included.

Ulasan Produk

Tidak ada ulasan