Texas Instruments Texas Instruments Bus Transceiver LS Series 8-bit, Non-inverting, 12mA, 4.5→ 5.5V, 20-Pin CDIP

Sebelum PPN:
Rp909.900
Spesifikasi
CircuitLogic: LS
Current (mA)Level output: ±12
Input / outputLevel: TTL
Number of Circuits8
Number of Pins20
Operating Temperature (°C)-55~+125
PackageCDIP
Surface Mount DeviceThrough hole
TypeLogic: Bus Transceiver
number of element per chip1
polarityNon-inverted

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 74LS family of low-power Schottky logic IC bus transceivers from Texas Instruments. The 74LS family uses bipolar junction technology and Schottky diode clamping to achieve similar operating speeds to the original 74TTL family while consuming very low power.

Ulasan Produk

Tidak ada ulasan