onsemi Voltage Level Translator ONSEMI

Sebelum PPN:
Rp679.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Logic Circuit: HCT *Mounting Type: Surface Mount *Package Type: SOIC *Number of Pins: 20 *Dimensions: 12.95 x 7.6 x 2.4mm *Low-Level Output Current Max: 6mA *High-Level Output Current Max: 6mA *Propagation Delay Test Condition: 50pF *Maximum Propagation Delay Time @ Max CL: 45ns @ 50pF *Operating Temperature Max: +125°C *Operating Supply Voltage Min: 4.5V *Operating Temperature Min: -55°C *High-Performance Silicon-Gate CMOS The MC74HCT573A has the same pinout as the LS573. This device can be used as a level converter to interface TTL or NMOS outputs to high-speed CMOS inputs. These latches appear transparent to data when latch enable is high (outputs change asynchronously). When latch enable goes low, data is latched, meeting setup and hold times. The output enable input does not affect the state of the latch, but when output enable is high, all device outputs are forced to a high-impedance state. Therefore, data may be latched even if the outputs are not enabled. The 74HCT573A has the same functionality as the HCT373A, but has data inputs on the opposite side of the output, allowing for easier board layout. Output drive capability: 15 LSTTL loads TTL/CMOS compatible input levels Direct interface outputs to CMOS, NMOS, and TTL Operating voltage range: 4.5 to 5.5 V Low input current: 10 mA Chip complexity: 234 FETs or equivalent to 58.5 gates Improved propagation delay Reduces standby power by 50% Available in lead-free packaging. Specifications listed here apply to both standard and lead-free devices

Ulasan Produk

Tidak ada ulasan