onsemi onsemi Voltage Regulator Low Dropout Voltage -1.2 → -37V, 3 + Tab-Pin, LM337D2TR4G

Sebelum PPN:
Rp349.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output current: Max. 1.5A*Output voltage: -1.2 to -37V*Line regulation: 0.04%/V*Load regulation: 50mV*Mounting type: Surface mount*Package type: D2PAK*Number of pins: 3 + TabV*Output type: Adjustable*Dimensions: 10.23 x 9.34 x 4.57mm*Height: 4.57mm*Width: 9.34mm*Output current: Over 1.5A Output is adjustable from -1.2 to -37V Internal thermal overload protection Internal short circuit current limiting (with temperature) Output transistor safe operating area compensation Floating operation for high voltage applications Eliminates many fixed voltage stockouts Available in surface mount D2PAK package and standard 3-lead transistor package Lead-free packaging available

Ulasan Produk

Tidak ada ulasan