onsemi onsemi Voltage Regulator Low Dropout Voltage 5 V, 8-Pin, LM2931D-5.0R2G

Sebelum PPN:
Rp23.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Regulator Type: Low Dropout Voltage mA*Output Voltage: 5 V*Line Regulation: 30 mV*Load Regulation: 50 mV%*Mounting Type: Surface Mount*Package Type: SOIC*Number of Pins: 8*Output Type: Fixed*Dimensions: 5 x 4 x 1.5 mm*Height: 1.5 mm*Width: 4 mm*7805 Linear Voltage Regulator*ON Semiconductor. This featured family of ON Semiconductor linear voltage regulators belongs to the 7805 family. These products are monolithic integrated circuits designed as fixed voltage regulators for a wide range of applications, including local and on-card regulation. The 7805 positive voltage regulator requires no external components and integrates internal thermal overload protection and current limiting and safe operating area compensation. . Output Voltage: 5 V Internal Short-Circuit Current Limiting Output Transistor Safe Operating Area Compensation Lead-Free Package Available Output Voltage Tolerance: 2% and 4%

Ulasan Produk

Tidak ada ulasan