onsemi onsemi, AEC-Q100 CAN transceiver, ISO11898-2, 8-Pin SOIC

Sebelum PPN:
Rp60.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Maximum data rate: 1Mbps*Number of transceivers: 1*Supported standards: ISO11898-2*Power-down mode: Silent*Maximum supply current: 7.5 mA*72 mA*Mounting type: Surface mount*Package type: SOIC*Number of pins: 8*Dimensions: 5 x 4 x 1.5mm*Length: 5mm*Width: 4mm*Height: 1.5mm*Maximum operating supply voltage: 5.5 V*Min. operating supply voltage: 4.5 V*Min. operating temperature: -40°C*CAN Controllers, ON Semiconductor. Controller Area Network (CAN) protocol controller and transceiver products from ON Semiconductor. This transceiver provides differential transmission functionality for the bus and differential reception functionality for the CAN controller.

Ulasan Produk

Tidak ada ulasan