onsemi onsemi, Clock Divider, ECL, Single-Ended, 8-Pin SOIC

Sebelum PPN:
Rp26.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Logic circuit: ECL*Logic type: Clock divider*Input signal type: ECL*Output logic level: ECL*Operation mode: Single-ended*Number of clock inputs: 2*Mounting type: Surface mount*Package type: SOIC*Number of pins: 8*Dimensions: 5 x 4 x 1.5mm*Length: 5mm*Width: 4mm*Height: 1.5mm*Maximum operating supply voltage: 5.5V*Maximum operating temperature: +85°C*Clock generator*ON Semiconductor. Emitter-coupled logic (ECL) counter*Arithmetic operation functions such as dividers

Ulasan Produk

Tidak ada ulasan