onsemi onsemi Voltage Regulator Linear Voltage 5 V, 3-Pin, MC78L05ABPG

Sebelum PPN:
Rp10.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output Current Max: 100mA*Output Voltage: 5V*Line Regulation: 150mV*Load Regulation: 60mV*Polarity: Positive*Package Type: TO-92*Number of Pins: 3*Output Type: Fixed*Operating Temperature Min: -40°C*Length: 5.2mm*MC78L00A Linear Voltage Regulator*ON Semiconductor. This featured ON Semiconductor 5V linear voltage regulator is part of the MC78L00A family. These monolithic integrated circuits are designed as fixed voltage regulators for a wide range of applications, including local and on-card regulation. This positive voltage regulator requires no external components and includes built-in thermal overload protection, current limiting, and safety area compensation. It can regulate voltages and currents in external devices without external components.

Ulasan Produk

Tidak ada ulasan