onsemi onsemi Voltage Regulator Low Dropout Voltage 5 V, 3 + Tab-Pin, NCP5501DT50RKG

Sebelum PPN:
Rp36.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output current: Max. 500mA*Output voltage: 5V*Line regulation: 1%*Accuracy: ±2.9%*Mounting type: Surface mount*Package type: DPAK*Number of pins: 3 + Tab*Output type: Fixed*Dimensions: 6.73 x 6.22 x 2.25mm*Height: 2.25mm*Width: 6.22mm*Output current: Max. 500mA Output voltage accuracy: 2.9% Low dropout voltage: 230 mV @ 500mA Enable control pin (NCP5500 / NCV5500) Reverse bias protection Short circuit protection Thermal shutdown Wide operating temperature range NCV5500 / NCV5501 * -40 ° C -> +125 ° C ambient temperature NCP5500 / NCV5501 * -40 ° C -> +85 ° C Ambient temperature range of NCV prefix for applications requiring site and change control Stable with low-cost ceramic capacitors Lead-free devices Applications Automotive Industrial Consumer SMPS Post-regulation Abbreviation for POL (Point of Use Regulation)

Ulasan Produk

Tidak ada ulasan