ROHM ROHM Converter, 3A, 35V, Through Hole BD9702T-V5

Sebelum PPN:
Rp4.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Maximum Output Current: 3A*Maximum Output Voltage: 32V*Regulator Function: Buck Converter*Min. Output Voltage: 1V*Min. Input Voltage: 8V*Max. Input Voltage: 35V*Output Type: Adjustable*Mounting Type: Through-Hole*Number of Outputs: 1*Number of Pins: 5 + Tab*Package Type: TO-220FP*Switching Regulator: Yes*Line Regulation: 100mV*Load Regulation: 40mV*Height: 17mm*The BD9702T-V5 is a single-channel step-down switching regulator capable of PWM operation. It features an integrated P-channel MOSFET for high efficiency at light loads. It also utilizes a Bi-CMOS process for power savings. It consumes only 4mA (typical) of circuit current and 0μA (typical) of standby current. High efficiency achieved by built-in P-channel MOSFET Output voltage adjustable by external resistor Built-in overcurrent and overtemperature shutdown circuit On/off control by STBY pin Applications TV * Printer * DVD player * Projector * Gaming device * PC * Car stereo/Navigation system * ETC * Communication equipment * AV products * Office equipment * Industrial equipment, etc.

Ulasan Produk

Tidak ada ulasan