onsemi onsemi Flip-Flop Surface Mount 14-Pin SOIC

Sebelum PPN:
Rp599.900 - Rp20.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Logic circuit: 4000*Logic type: D type*Input type: Single-ended*Output signal type: Differential*Trigger type: Positive edge*Polarity: Inverting, non-inverting*Mounting type: Surface mount*Package type: SOIC*Number of pins: 14*Set/Reset: Yes*Number of elements per chip: 2*Maximum propagation delay time @ Max CL: 350 ns @ 5 V*Operating supply voltage Max: 18 Vmm*Operating temperature Max: +125 °CpF*4000 series flip-flops and latches*ON Semiconductor

Ulasan Produk

Tidak ada ulasan