onsemi onsemi Voltage Regulator Linear Voltage 1.2 → 37 V, 3-Pin, LM317LZG

Sebelum PPN:
Rp11.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Regulator Type: Linear Voltage mA*Output Voltage: 1.2 -> 37 V*Line Regulation: 0.07%/V*Accuracy: ±4%*Mounting Type: Through-Hole*Package Type: TO-92*Number of Pins: 3 V*Output Type: Adjustable*Min. Operating Temperature: 0°C*1.2 -> 37 V Linear Voltage Regulator*ON Semiconductor. ON Semiconductor's LM317 series is an adjustable linear voltage regulator. This three-terminal positive voltage regulator has an output voltage range of 1.2 -> 37 V and can supply an output current of over 1.5 A. The LM317 adjustable voltage regulator is easy to use and can be used in a variety of applications, including on-card regulation, as well as a programmable output regulator. By adding a fixed resistor between the adjustment terminal and the output terminal, it can be used as a high-precision current regulator. . Output Voltage Range: 1.25 -> 37 V Output Current: 1.5 A Short-Circuit Current Limiting Thermal Protection and Safe-Area Compensation Floating Operation for High-Voltage Applications

Ulasan Produk

Tidak ada ulasan