onsemi onsemi Voltage Regulator Linear Voltage -15 V, 3-Pin, MC7915ACTG

Sebelum PPN:
Rp749.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output Current Max: 1A*Output Voltage: -15V*Line Regulation: 150mV*Load Regulation: 150mV*Mounting Type: Through-Hole*Package Type: TO-220*Number of Pins: 3*Output Type: Fixed*Dimensions: 10.28 x 4.82 x 15.75mm*Height: 15.75mm*Width: 4.82mm*The MC7900 fixed-output negative linear voltage regulators are used as a complement to the popular MC7800 series. These negative voltage regulators are available in the same seven voltage options as the MC7800. The negative MC7900 series also offers one additional voltage option commonly used in MECL systems. These linear voltage regulators are available in fixed output voltage options from -5.0V to -24V and feature current limiting, thermal shutdown, and safe-area compensation, making them extremely rugged under most operating conditions. With adequate heat sinking, output currents in excess of 1.0 A are possible. No external components are required. Internal thermal overload protection. Internal short-circuit current limiting. Output transistor safe operating area compensation. 2% voltage tolerance available (see ordering information). Lead-free packaging may be available. Lead-free lead finish.

Ulasan Produk

Tidak ada ulasan