Texas Instruments Texas Instruments Op Amp, Surface Mount, 4 Circuits, ±2 Power Supplies, Single Power Supply, LM324AD

Sebelum PPN:
Rp979.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Amplifier Type: Precision *Mounting Type: Surface Mount *Package Type: SOIC *Power Supply Type: ±2 Supply, Single Supply *Number of Circuits: 4 *Number of Pins: 14 *Standard Single Supply Voltage: 5 -> 28 V *Standard Gain Bandwidth Product: 1.2 MHz *Standard Dual Supply Voltage: ±12 V, ±15 V, ±3 V, ±5 V, ±9 V *Standard Slew Rate: 0.5 V/μs *Minimum Operating Temperature: 0°C *Standard Voltage Gain: 100 dB *Width: 3.91 mm *LM Series General-Purpose Op Amp. Texas Instruments' general-purpose op amp product series is suitable for a wide range of applications. These devices offer cost-effective performance for typical applications and are available in single, dual, and quad configurations. This series is available in both through-hole and SMT packages. Most LM family op amps are low-power and operate from a single supply with a common-mode input voltage that includes ground.

Ulasan Produk

Tidak ada ulasan