onsemi onsemi Voltage Regulator Linear Voltage 3.3 V, 3+Tab-Pin, NCV4274AST33T3G

Sebelum PPN:
Rp119.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output Current Max: 400mA*Output Voltage: 3.3V*Line Regulation: 25mV*Accuracy: 2%*Mounting Type: Surface Mount*Package Type: SOT-223mA*Pin Count: 3+Tab*Output Type: Fixed*Dimensions: 6.7 x 3.7 x 1.65mm*Input Voltage Min: 4.5Vmm*Length: 6.7mm*Low Dropout (LDO) Linear Voltage Regulator*400mA*ON Semiconductor. This noteworthy ON Semiconductor linear voltage regulator belongs to the LDO (Low Dropout) family. These monolithic integrated circuits are designed as fixed voltage regulators for a wide range of applications, including local and on-card regulation. They offer fast transient response, a wide input voltage range, low quiescent current, and low noise with high PSRR.

Ulasan Produk

Tidak ada ulasan