onsemi onsemi Voltage Regulator Linear Voltage -12 V, 8-Pin, MC79L12ACDR2G

Sebelum PPN:
Rp87.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Regulator Type: Linear Voltage mA; Output Voltage: -12 V; Line Regulation: 325 mV; Load Regulation: 170 mV; Mounting Type: Surface Mount; Quiescent Current: 6.5 mA; Pin Count: 8; Output Type: Fixed mW; Dimensions: 5 x 4 x 1.5 mm; Minimum Operating Temperature: 0 °C; Length: 5 mm; MC79L00 Linear Voltage Regulator; ON Semiconductor. ON Semiconductor's MC79L00 series linear voltage regulators are negative voltage regulators. This family of products offers fixed output voltages of 5 V, 12 V, or 15 V. They are suitable for applications requiring 100 mA of output current without the need for external devices. The ON Semiconductor MC79L00 series is a rugged integrated circuit (IC) with built-in short-circuit current limiting and thermal overload protection. Typical applications include on-card regulation and applications requiring negative voltage levels with small output currents. Operates without external devices. Lead-free packaging available.

Ulasan Produk

Tidak ada ulasan