onsemi onsemi Buffer, Line Driver Surface Mount, 20-Pin, Number of Circuits: 8, MC74HC244ADTG

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Logic circuit: 74HC*Logic type: Buffer*Line driver*Line receiver*Interface: Buffer & line driver IC*Input type: CMOS*Output type: 3-state*Polarity: Non-inverting*Mounting type: Surface mount*Package type: TSSOP*Number of pins: 20*High-level output current max: 7.8mA*Low-level output current max: 7.8mA*Maximum propagation delay time @ max CL: 165ns@ 50pF*Dimensions: 6.6 x 4.5 x 1.05mm*Operating supply voltage max: 6V*Propagation delay test condition: 50pF*74HC series*ON Semiconductor. High-speed CMOS logic Operating voltage: 2 -> 6V Compatibility: Input CMOS*Output CMOS

Ulasan Produk

Tidak ada ulasan