onsemi onsemi Op-Amp, Surface Mount, Single Circuit, Single Power Supply, TLV271SN1T1G

Sebelum PPN:
Rp65.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Mounting type: Surface mount*Package type: TSOP*Power supply type: Single power supply*Number of circuits: 1*Number of pins: 5*Standard single supply voltage: 2.7 -> 16 V*Standard gain bandwidth product: 3.5 MHz*Standard slew rate: 2.6 V/μs*Operating temperature min: -40°C*Rail-to-rail: Rail-to-rail output*Standard input voltage noise density: 30 nV/√Hz*TLV271*16 V low noise*Low bias current*3.5 MHz*Low power*Op amplifier*ON Semiconductor. Rail-to-rail output bandwidth: 3 MHz Power supply: 2.7 -> 16 V Low supply current: 550 μA Wideband amplification equipment

Ulasan Produk

Tidak ada ulasan