onsemi onsemi Counter IC 4000 Series 5 Stage Counter, Divider Unidirectional, 16-Pin SOIC 1 MC14017BDR2G

Sebelum PPN:
Rp27.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Package type: SOIC*Logic type: Counter, divider*Number of stages: 5*Logic circuit: 4000*Mounting type: Surface mount*Counter type: Decade*Operation/mode of operation: Up counter*Number of elements: 1*Number of pins: 16*Min. operating supply voltage: 3 V*Max. operating supply voltage: 18 V*Dimensions: 10 x 4 x 1.5 mm*Directivity type: Unidirectional*4000 Series Counter/Shift Register*ON Semiconductor

Ulasan Produk

Tidak ada ulasan