onsemi Onsemi N-Channel MOSFET 30 V 250 mA Surface Mount Package SOT-363 6 Pin

Sebelum PPN:
Rp9.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Channel type: N*Maximum continuous drain current: 250 mA*Maximum drain-source voltage: 30 V*Package type: SOT-363*Mounting type: Surface mount*Number of pins: 6*Maximum drain-source resistance: 2.5 Ω*Channel mode: Enhancement type*Maximum gate threshold voltage: 1.5 V*Maximum power dissipation: 2.72 W*Transistor configuration: Isolated type*Maximum gate-source voltage: -20 V, +20 V*Width: 1.35 mm*Height: 1 mm*Dual N-channel MOSFET*ON Semiconductor

Ulasan Produk

Tidak ada ulasan