onsemi onsemi Logic Gate, NAND, Surface Mount, 2-Input, MC14011BDR2G

Sebelum PPN:
Rp18.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Logic Type: NAND*Mounting Type: Surface Mount*Number of Elements: 4*Number of Inputs per Gate: 2*Schmitt Trigger Inputs: None*Package Type: SOIC*Number of Pins: 14*Logic Circuit: 4000*Maximum Operating Supply Voltage: 18 V*Maximum High-Level Output Current: -10 mA*Maximum Propagation Delay @ Maximum CL: 250 ns @ 50 pF*Min Operating Supply Voltage: 3 V*Maximum Low-Level Output Current: 10 mA*Height: 1.5 mm*4000 Series Logic Gates*ON Semiconductors

Ulasan Produk

Tidak ada ulasan