onsemi Onsemi N-Channel MOSFET 30 V 2.5 A Surface Mount Package WDFN 6 Pin

Sebelum PPN:
Rp239.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Channel type: N*Maximum continuous drain current: 2.5 A*Maximum drain-source voltage: 30 V*Package type: WDFN*Mounting type: Surface mount*Number of pins: 6*Maximum drain-source resistance: 250 mΩ*Channel mode: Enhancement type*Maximum gate threshold voltage: 1 V*Maximum power dissipation: 2.3 W*Transistor configuration: Isolated type*Maximum gate-source voltage: -8 V, +8 V*Maximum operating temperature: +150 °Cmm*Height: 0.75 mm*Dual N-channel MOSFET*ON Semiconductor

Ulasan Produk

Tidak ada ulasan