onsemi onsemi Voltage Regulator Linear Voltage 15 V, 3-Pin, MC7815CD2TG

Sebelum PPN:
Rp459.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Regulator Type: Linear Voltage A*Number of Outputs: 1*Line Regulation: 30 mV*Load Regulation: 55 mV*Polarity: Positive*Package Type: D2PAKmA*Number of Pins: 3*Output Type: Fixed*Dimensions: 10.236 x 9.347 x 4.572mm*Min Operating Temperature: 0°Cmm*Length: 10.24mm*MC7815 Linear Voltage Regulator*ON Semiconductor. ON Semiconductor's linear voltage regulator*outputs a fixed 15 V voltage with a 2% or 4% tolerance. The MC7815 positive voltage regulator*includes safe operating area compensation.*It also features internal current limiting and thermal shutdown overload protection.*No external components are required except to regulate the output.*This device is suitable for a variety of applications in the electronics industry. . Output Voltage: 15 V. Lead-free packaging available.

Ulasan Produk

Tidak ada ulasan