onsemi onsemi Voltage Regulator Linear Voltage 15 V, 3-Pin, MC7815BD2TR4G

Sebelum PPN:
Rp12.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output Current Max: 1A*Output Voltage: 15V*Line Regulation: 300mV*Load Regulation: 300mV*Mounting Type: Surface Mount*Quiescent Current: 8mA*Number of Pins: 3*Output Type: Fixed W*Dimensions: 10.236 x 9.347 x 4.572mm*Height: 4.572mm*Width: 9.347mm*MC7815 Linear Voltage Regulator*ON Semiconductor. ON Semiconductor's linear voltage regulator outputs a fixed 15V voltage with a 2% or 4% tolerance. The MC7815 positive voltage regulator incorporates safe operating area compensation. It also features internal current limiting and thermal shutdown overload protection. No external components are required except to regulate the output. This device is suitable for a variety of applications in the electronics industry. . Output Voltage: 15V. Lead-free packaging available.

Ulasan Produk

Tidak ada ulasan