onsemi onsemi Switching Regulator Buck-Boost Switching Step-Down 15 (Standard) V, 5-Pin, LM2576D2T-15G

Sebelum PPN:
Rp2.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Regulator Function: Step-Down *Regulator Type: Buck-Boost Switching Regulator *Output Voltage: 15 (Typical) V *Mounting Type: Surface Mount *Package Type: D2PAK *Number of Pins: 5 *Output Type: Fixed *Maximum Switching Frequency: 52 kHz *Switching Regulator: Yes *Efficiency: 88 (Typical)% *Dimensions: 10.23 x 10.61 x 4.57 mm *Maximum Input Voltage: 40 V mm *Length: 10.23 mm *The LM2576 buck switching regulator is a monolithic integrated circuit ideal for easy and convenient design of step-down switching regulators (buck converters). All circuits in this series are capable of driving 3.0 A loads with excellent line and load regulation. These devices are available with fixed output voltages of 3.3 V, 5.0 V, 12 V, and 15 V, and adjustable outputs. Buck switching regulators are designed to simplify power supply design by minimizing the number of external components. Standard series inductors optimized for use with the LM2576 are available from several inductor manufacturers. Because the LM2576 converter is a switched-mode power supply, its efficiency is significantly improved compared to typical three-terminal linear regulators, especially at high input voltages. In many cases, its power consumption is so low that it either does not require a heat sink or is significantly reduced in size. Standard series inductors optimized for use with the LM2576 are available from several manufacturers.

Ulasan Produk

Tidak ada ulasan