onsemi onsemi inverter inverter Schmitt trigger CMOS 74

Sebelum PPN:
Rp669.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Logic Type: Inverter Schmitt Trigger*Input Type: CMOS*Elements per Chip: 1*Schmitt Trigger Input: Yes*Maximum Propagation Delay @ Maximum CL: 48ns*Mounting Type: Surface Mount*Package Type: TSSOP*Number of Pins: 14*Logic Circuit: 74HCT*Dimensions: 5.1 x 4.5 x 1.05mm*Height: 1.05mm*Width: 4.5mm*High-Performance Silicon-Gate CMOS*The MC74HCT14A can be used as a level converter to interface TTL or NMOS outputs to high-speed CMOS inputs. The HCT14A has the same pinout as the LS14. The HCT14A is useful for "squaring up" the input rise and fall times. The Schmitt trigger hysteresis voltage makes the HCT14A suitable for applications in noisy environments. Output drive capability: 10L TTL loads. TTL/NMOS compatible input levels. Interfaces directly to CMOS, NMOS, and TTL. Operating voltage range: 4.5 to 5.5 V. Low input current: 1.0 mA. Chip complexity: 72 or 18 equivalent gates.

Ulasan Produk

Tidak ada ulasan