onsemi onsemi Voltage Regulator Linear Voltage 1.2 → 37 V, 3-Pin, LM317MABDTG

Sebelum PPN:
Rp589.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Maximum Output Current: 500mA*Output Voltage: 1.2V to 37V*Line Regulation: 0.04%/V*Load Regulation: 25mV*Mounting Type: Surface Mount*Package Type: DPAK*Number of Pins: 3V*Output Type: Adjustable*Dimensions: 6.73 x 6.22 x 2.25mm*Maximum Input Voltage: 40Vmm*Width: 6.22mm*The LM317M is an adjustable three-terminal positive linear voltage regulator.*It can supply currents in excess of 500mA over an output voltage range of 1.2V to 37V.This linear voltage regulator is extremely easy to use, requiring only two external resistors to set the output voltage.Furthermore, it features internal current limiting, thermal shutdown, and safe-area compensation, making it inherently explosion-proof.The LM317M can be used in a variety of applications, including local card regulations. This linear voltage regulator is particularly useful as a simple adjustable switching regulator, a programmable output regulator, or by connecting a fixed resistor between the adjustment and output, the LM317M can also be used as a precision current regulator. Output current: over 500 mA Output is adjustable from 1.2 to 37 V Internal thermal overload protection Internal short-circuit current limiting Output transistor safe operating area compensation Floating operation for high voltage applications Eliminates many fixed voltage stockings Use the prefix "NCV" for automotive and other applications requiring factory controlled changes

Ulasan Produk

Tidak ada ulasan