onsemi Onsemi P-Channel MOSFET 60 V 2.6 A Surface Mount Package SOT-223 3 Pin

Sebelum PPN:
Rp19.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Channel type: P*Maximum continuous drain current: 2.6 A*Maximum drain-source voltage: 60 V*Package type: SOT-223*Mounting type: Surface mount*Number of pins: 3*Maximum drain-source resistance: 185 mΩ*Channel mode: Enhancement type*Maximum gate threshold voltage: 4 V*Maximum power dissipation: 2.3 W*Transistor configuration: Single*Maximum gate-source voltage: -20 V, +20 V*Maximum operating temperature: +175 °Cmm*Minimum operating temperature: -55 °Cmm*ON Semiconductor P-channel power MOSFET*30 -> 500 V

Ulasan Produk

Tidak ada ulasan