onsemi onsemi Logic Gate, NOR, Surface Mount, 2-Input, MC14001BDG

Sebelum PPN:
Rp529.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Logic type: NOR*Mounting type: Surface mount*Number of elements: 4*Number of inputs per gate: 2*Schmitt trigger inputs: None*Package type: SOIC*Number of pins: 14*Logic circuit: 4000*Maximum operating supply voltage: 18 V*Maximum high-level output current: -4.2 mA*Maximum propagation delay time @ maximum CL: 100 ns @ 10 V, 250 ns @ 5 V, 80 ns @ 15 V*Min operating supply voltage: 3 V*Maximum low-level output current: 4.2 mA*Min operating temperature: -55 °Cmm*4000 series logic gates*ON Semiconductors

Ulasan Produk

Tidak ada ulasan