onsemi onsemi Logic Gate, NOR, Surface Mount, 2-Input, 74

Sebelum PPN:
Rp40.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Logic type: NOR*Mounting type: Surface mount*Number of elements: 4*Number of inputs per gate: 2*Schmitt trigger inputs: None*Package type: TSSOP*Number of pins: 14*Logic circuit: HC*Maximum operating supply voltage: 6 V*Maximum high-level output current: -5.2 mA*Minimum operating supply voltage: 2 V*Maximum low-level output current: 5.2 mA*Width: 4.5 mm*74HC Series*ON Semiconductor. High-speed CMOS logic Operating voltage: 2 -> 6 V Compatibility: Input CMOS*Output CMOS

Ulasan Produk

Tidak ada ulasan