onsemi Onsemi N-Channel MOSFET 60 V 2.2 A Surface Mount Package SOT-23 3 Pin

Sebelum PPN:
Rp219.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Channel type: N*Maximum continuous drain current: 2.2 A*Maximum drain-source voltage: 60 V*Package type: SOT-23*Mounting type: Surface mount*Number of pins: 3*Maximum drain-source resistance: 155 mΩ*Channel mode: Enhancement type*Maximum gate threshold voltage: 2.5 V*Maximum power dissipation: 900 mW*Transistor configuration: Single*Maximum gate-source voltage: -20 V, +20 V*Number of elements per chip: 1 mm*Height: 1.01 mm*ON Semiconductor N-Channel Power MOSFET 60 V

Ulasan Produk

Tidak ada ulasan