onsemi onsemi Op-amp, Surface Mount, 4 Circuits, Dual Power Supply, MC33179DR2G

Sebelum PPN:
Rp39.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Mounting Type: Surface Mount*Package Type: SOIC*Power Supply Type: Dual Supply*Number of Circuits: 4*Number of Pins: 14*Typical Gain-Bandwidth Product: 5MHz*Typical Dual Supply Voltage: ±2V -> ±18V*Typical Slew Rate: 2V/μs*Minimum Operating Temperature: -40°C*Typical Voltage Gain: 106dB*Height: 1.5mm*MC33178*MC33179*Low Power Consumption*Low Noise Operational Amplifier*ON Semiconductor. ON Semiconductor's MC33178/9 series of operational amplifiers uses bipolar technology for high-quality audio and data signal processing applications. It uses high-frequency PNP input transistors to achieve low input offset voltage, low noise, and low distortion. It also offers high output current drive capability with a drain current of only 420μA per amplifier. Dual and quad versions are available in DIP and SOIC packages. 600 W output drive capability Large output voltage swing Low offset voltage: 0.15 mV (average) Low total harmonic distortion: 0.0024% (@ 1 kHz with 600 W load) High gain bandwidth: 5 MHz High slew rate: 2 V/μs Dual supply operation: ±2 V to ±18 V ESD clamps on inputs

Ulasan Produk

Tidak ada ulasan