onsemi onsemi Voltage Regulator Linear Voltage 15 V, 3-Pin, MC7815CTG

Sebelum PPN:
Rp609.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output current max: 1A*Output voltage: 15V*Line regulation: 30mV*Accuracy: ±4%*Mounting type: Through hole*Package type: TO-220mA*Number of pins: 3*Output type: Fixed*Dimensions: 10.28 x 4.82 x 30.02mm*Maximum operating temperature: +125°Cmm*Length: 10.28mm*MC7815 Linear Voltage Regulator*ON Semiconductor. ON Semiconductor's linear voltage regulators provide a fixed output voltage of 15V with 2% or 4% tolerance. The MC7815 positive voltage regulator has built-in safe operating area compensation. It also features internal current limiting and thermal shutdown overload protection. No external components are required except to regulate the output. This device is suitable for a variety of applications in the electronics industry. . Output voltage: 15V Lead-free packages available

Ulasan Produk

Tidak ada ulasan