onsemi onsemi N-Channel MOSFET 60 V 276 A Surface Mount Package SO-8FL 8 Pin

Sebelum PPN:
Rp82.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Channel type: N*Maximum continuous drain current: 276 A*Maximum drain-source voltage: 60 V*Package type: SO-8FL*Mounting type: Surface mount*Number of pins: 8*Maximum drain-source resistance: 1.7 mΩ*Channel mode: Enhancement type*Maximum gate threshold voltage: 2 V*Maximum power dissipation: 167 W*Transistor configuration: Single*Maximum gate-source voltage: -20 V, +20 V*Maximum operating temperature: +150 °Cmm*Height: 1.05 mm*ON Semiconductor N-Channel Power MOSFET 60 V

Ulasan Produk

Tidak ada ulasan