onsemi onsemi Voltage Regulator Linear Voltage 15 V, 3-Pin, MC78M15ABDTRKG

Sebelum PPN:
Rp24.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Maximum Output Current: 700mA*Output Voltage: 15V*Line Regulation: 50mV*Accuracy: ±2%*Mounting Type: Surface Mount*Quiescent Current: 6mA*Number of Pins: 3*Output Type: Fixed W*Dimensions: 6.73 x 6.22 x 2.38mm*Maximum Operating Temperature: +125°C*Width: 6.22mm*MC78M00/MC78M00A Linear Voltage Regulator*ON Semiconductor. ON Semiconductor's MC78M00/MC78M00A linear voltage regulator is a rugged device combining internal current limiting, thermal shutdown, and output transistor safe operating area protection. It can be used for a variety of applications, including local and on-card voltage regulation. Models are available in 5V, 8V, 12V, 15V, 18V, 20V, and 24V. Both have an output current of up to 500 mA and are equipped with an optimal heat sink. Lead-free packages are available.

Ulasan Produk

Tidak ada ulasan