onsemi onsemi HC Series Flip-Flop Surface Mount 20-Pin SOIC

Sebelum PPN:
Rp619.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Logic Circuit: HC*Logic Type: D-Type*Output Type: CMOS*Polarity: Non-inverting*Mounting Type: Surface Mount*Package Type: SOIC*Number of Pins: 20*Number of Elements per Chip: 1*Maximum Propagation Delay @ Maximum CL: 220 ns @ 50 pF*Maximum Operating Supply Voltage: 6 Vmm*Height: 2.4 mm*High-Performance Silicon-Gate CMOS: The MC74HC273A has the same pinout as the LS273. The device inputs are compatible with standard CMOS outputs and have pull-up resistors, and are compatible with LSTTL outputs. This device consists of eight D flip-flops with common clock and reset inputs. Each flip-flop is loaded with the low-to-high transition of the clock input. The reset is asynchronous and active-low. Output drive capability: 10 LSTTL loads CMOS * NMOS * Direct interface output to TTL Operating voltage range: 2.0 to 6.0V Low input current: 1.0 mA High noise immunity CMOS device characteristics Chip complexity: 264 FETs or 66 equivalent gates

Ulasan Produk

Tidak ada ulasan