onsemi onsemi Voltage Regulator Linear Voltage 1.2 → 37 V, 3-Pin, LM317D2TR4G

Sebelum PPN:
Rp11.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Maximum Output Current: 1.5A*Output Voltage: 1.2V to 37V*Line Regulation: 0.04%/V*Load Regulation: 0.5%*Mounting Type: Surface Mount*Package Type: D2PAK*Number of Pins: 3V*Output Type: Adjustable*Dimensions: 10.24 x 9.35 x 4.57mm*Maximum Input Voltage: 40Vmm*Width: 9.35mm*1.2V to 37V Linear Voltage Regulator*ON Semiconductor. ON Semiconductor's LM317 series is an adjustable linear voltage regulator. This three-terminal positive voltage regulator *has an output voltage range of 1.2V to 37V and can supply an output current of over 1.5A. The LM317 adjustable voltage regulator is easy to use and can be used in a variety of applications, including on-card regulation *and as a programmable output regulator. *By inserting a fixed resistor between the adjustment terminal and the output terminal, *it can be used as a high-precision current regulator. Output voltage range: 1.25 to 37 V Output current: 1.5 A Short circuit current limited Thermal protection and safe area compensation Floating operation for high voltage applications

Ulasan Produk

Tidak ada ulasan