onsemi onsemi MC100EP33DTG Frequency divider

Sebelum PPN:
Rp28.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Logic circuit: ECL*Logic type: Divider*Number of elements per chip: 1*Mounting type: Surface mount*Number of pins: 8*Package type: TSSOP*Dimensions: 3.1 x 3.1 x 0.95mm*Length: 3.1mm*Width: 3.1mm*Height: 0.95mm*Maximum operating supply voltage: -5.5 V*5.5 V*Maximum operating temperature: +85°C*Minimum operating supply voltage: -3 V*3 V*Minimum operating temperature: -40°C*ECL arithmetic operation functions (counter, divider, prescaler)*ON Semiconductor. Differential (ECL) arithmetic operation functions such as counters, dividers, and prescalers.

Ulasan Produk

Tidak ada ulasan