onsemi onsemi Schmitt trigger inverter NAND Schmitt trigger 74

Sebelum PPN:
Rp699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Logic Type: NAND*Input Type: Schmitt Trigger*Number of Elements per Chip: 4*Schmitt Trigger Input: Yes*Maximum Propagation Delay @ Maximum CL: 190ns*High-Level Output Current: -25mA*Low-Level Output Current: 25mA*Mounting Type: Surface Mount*Package Type: SOIC*Number of Pins: 14*Dimensions: 8.75 x 4 x 1.5mm*Height: 1.5mm*Width: 4mm*High-Performance Silicon-Gate CMOS. The MC74HC132A has the same pinout as the LS132. The device input is compatible with standard CMOS outputs and has a pull-up resistor, making it compatible with LSTTL outputs. The HC2A can be used to enhance noise immunity or to generate slowly changing waveforms. Output drive capability: 10 LSTTL loads CMOS * NMOS * Direct interface with TTL output Operating voltage range: 2.0 to 6.0V Low input current: 1.0 mA High noise immunity CMOS device characteristics Chip complexity: 72 FETs or 18 equivalent gates

Ulasan Produk

Tidak ada ulasan